Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45W Filament Style Retrofit, 2200K

  • Mfr # LED-8063M22

  • Zoro # G912341731


product price: $114.29
/ea
Free Shipping & Returns

Key Features

Voltage
120-277 V
Color Temperature
2200K
Length
9.4 in
Bulb Primary Application
Post Top / Area Lighting
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8063M22
Zoro #
G912341731
UPC #
844006009601
Country of Origin
China

Dimensions

Length
9.4 in
Width
3.5 in

Details

Item
Filament Style LED Lamp
Voltage
120-277 V
Color Temperature
2200K
Bulb Primary Application
Post Top / Area Lighting
For Use With
Ideal for post top fixtures w/ glass lenses

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.