Zoro Homepage

7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 3500K

  • Mfr # LED-7322-35K-G3

  • Zoro # G904841058


product price: $12.59
/ea

Key Features

Voltage
120-277V (Also works on 208V & 240V)
Watts
7W
Bulb Shape
PL
Color Temperature
3500K
Lumens
870
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7322-35K-G3
Zoro #
G904841058
UPC #
844006060244
Country of Origin
China

Dimensions

Width
1.3"
Length
5.7"

Details

Voltage
120-277V (Also works on 208V & 240V)
Watts
7W
Bulb Base Type
G24d
Bulb Shape
PL
Color Temperature
3500K
Lumens
870
Light Technology
LED
Wattage Equivalency
26W 2-pin
Bulb Operating Temp. Range
-40°F to 104°F
Standards
cULus Listed
Bulb Primary Application
Suitable for damp environments. Can be used in semi-enclosed recessed fixtures.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.