Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 45 W, Mogul Screw (EX39)
- Mfr # LED-8063M22
- Zoro # G325017063
product price:Â
$
65.69
/ea
Key Features
Bulb Dia.
3 1/2 in
Color Rendering Index
80
Metal Halide Wattage Equivalency
250 W
Dimmable
Yes
Lumens
6,000 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-8063M22
- Zoro #
- G325017063
- UPC #
- 844006009601
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 3 1/2 in
- Length
- 9 1/2 in
Details
- Item
- Filament Style LED Retrofit
- Color Rendering Index
- 80
- Metal Halide Wattage Equivalency
- 250 W
- Bulb Base Type
- Mogul Screw (EX39)
- Dimmable
- Yes
- Lumens
- 6,000 lm
- Maximum Operating Temperature
- 113 Degrees F
- Bulb Style
- Corncob
- Watts
- 45 W
- Series
- Filament Style Retrofit
- Rated Life
- 50,000 hr
- Dimming Type
- Phasecut
- Voltage
- 120 to 277 V
- Bulb Designation
- LED-8063M22
- Bulb UL Type
- Type B
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Low Pressure Sodium Wattage Equivalency
- 250 W
- Fan Cooling
- Passive Cooling
- Standards
- cETLus Listed, DLC Listed, FCC
- Color Selectable
- No
- Color Temperature
- 2200K
- Lumen Selectable
- No
Description
Filament Style LED Retrofit, Bulb Dia. 3 1/2 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 2200K, Lumens 6,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 45 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.