FilStyleLEDRetro, 45 W, Mogul Screw (EX39)

  • Mfr # LED-8063M40
  • Zoro # G025014478
product price: 
$
65.69
/ea

Key Features

Watts
45 W
Lumens
7,500 lm
Bulb Designation
LED-8063M40
Voltage
120 to 277 V
Bulb Minimum Starting Temperature
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED-8063M40
Zoro #
G025014478
UPC #
844006009618
Country of Origin
China

Dimensions

Length
9 1/2 in
Bulb Dia.
3 1/2 in

Details

Item
Filament Style LED Retrofit
Watts
45 W
Lumens
7,500 lm
Bulb Designation
LED-8063M40
Voltage
120 to 277 V
Bulb Minimum Starting Temperature
-40 Degrees F
Dimmable
Yes
Color Rendering Index
80
Series
Filament Style Retrofit
Low Pressure Sodium Wattage Equivalency
250 W
Maximum Operating Temperature
113 Degrees F
Metal Halide Wattage Equivalency
250 W
Bulb Beam Angle
360 Degrees
Bulb UL Type
Type B
Dimming Type
Phasecut
Standards
cETLus Listed, DLC Listed, FCC
Lumen Selectable
No
Color Temperature
4000K
Bulb Base Type
Mogul Screw (EX39)
Color Selectable
No
Rated Life
50,000 hr
Bulb Style
Corncob
Fan Cooling
Passive Cooling

Description

Filament Style LED Retrofit, Bulb Dia. 3 1/2 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 4000K, Lumens 7,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 45 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.