Zoro Homepage

HID LED, 150 W, Mogul Screw (EX39)

  • Mfr # LED-8130M40D

  • Zoro # G406580653


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Lumens
20,900 lm
Color Temperature
4000K
Bulb Shape
High/Low Bay
Standards
cULus Listed, UL Listed
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8130M40D
Zoro #
G406580653
UPC #
844006077624
Country of Origin
China

Dimensions

Bulb Dia.
8 3/4 in
Overall Length
10 in
Length
10 in
Bulb Manufacturers Warranty Length
5 yr

Details

Lumens
20,900 lm
Color Temperature
4000K
Bulb Shape
High/Low Bay
Standards
cULus Listed, UL Listed
Light Technology
LED
Shatter-Resistant
Yes
Bulb Start Type
Line Voltage
Bulb Primary Application
High Bay
Bulb Base Type
Mogul Screw (EX39)
Bulb Power Source
Requires Separate Ballast
Bulb Designation
LED-8130M40D
Item
HID Replacement LED Bulb
Dimmable
Yes
For Enclosed Fixtures
Yes
Voltage
120 to 277V
Bulb UL Type
Type B
Bulb Operating Temp. Range
122 Degrees F
Features
Delivers upto 2X Higher Delivered Lumens and Efficacy Compared to Retrofits Using Generic LED Corn Lamps, Wide Even Light Distribution Eliminates Hot Spot Usually Seen with LED Luminaires
Light Color
White
Bulb Minimum Starting Temperature
-40 Degrees F
Color Rendering Index
80
Watts
150 W
Rated Life
50,000 hr
For Use With
Replaces up to 400W HID
Overall Bulb Base Type
Mogul Screw
Overall Bulb Shape
High/Low Bay
Wattage Equivalency
400W HID
Bulb Style
High Bay
UL 1993 Environmental Rating
Damp Location
Dimming Type
0-10V
High Pressure Sodium Wattage Equivalency
400 W
Color Selectable
No
Lumen Selectable
No
Dimming Method
Continuous Dimming
Maximum Operating Temperature
122 Degrees F
Metal Halide Wattage Equivalency
400 W

Description

HID Replacement LED Bulb, Bulb Dia. 8 3/4 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 20,900 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 150 W, Length 10 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Trade Number LED-8130M40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.