Zoro Homepage

HID LED, 45 W, Medium Screw (E26)

  • Mfr # 45W LED-8056ED-A

  • Zoro # G407056003


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
45 W
Bulb Shape
High/Low Bay
Dimmable
Yes
Lumens
5,334 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45W LED-8056ED-A
Zoro #
G407056003
UPC #
844006077297
Country of Origin
China

Dimensions

Length
7 in
Bulb Dia.
5 3/4 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
High/Low Bay
Color Temperature
4000K
Dimmable
Yes
Lumens
5,334 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
80
Bulb Primary Application
Low Bay
Bulb Designation
LED-8056E40D-A
Bulb Beam Angle
120 Degrees
For Use With
Replaces up to 175W HID
Shatter-Resistant
Yes
Bulb Operating Temp. Range
122 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F
Standards
cULus Listed, UL Listed
Light Color
White
Fan Cooling
Active Cooling
Bulb UL Type
Type B
Wattage Equivalency
175W HID
Bulb Start Type
Line Voltage
Features
Delivers upto 2X Higher Delivered Lumens and Efficacy Compared to Retrofits Using Generic LED Corn Lamps, Wide Even Light Distribution Eliminates Hot Spot Usually Seen with LED Luminaires
For Enclosed Fixtures
Yes
Bulb Style
Low Bay
Low Pressure Sodium Wattage Equivalency
109 W
Dimming Method
Continuous Dimming
Maximum Operating Temperature
122 Degrees F
Metal Halide Wattage Equivalency
175 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
High Pressure Sodium Wattage Equivalency
175 W
Lumen Selectable
No
Dimming Type
0-10V

Description

HID Replacement LED Bulb, Bulb Dia. 5 3/4 in, Bulb Shape High/Low Bay, Bulb Style Low Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,334 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 45 W, Length 7 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.