Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 95 W, Mogul Screw (EX39)

  • Mfr # LED-8236M345D

  • Zoro # G006600034


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
95 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8236M345D
Zoro #
G006600034
UPC #
844006077686
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
8 3/4 in
Length
9 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
95 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Color Temperature
5000K
Dimmable
No
Lumens
13,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb Start Type
Line Voltage
Shatter-Resistant
Yes
Bulb Primary Application
High Bay
Fan Cooling
Active Cooling
Bulb Designation
LED-8236M345D
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Wattage Equivalency
250W HID
Light Color
White
Standards
cULus Listed, UL Listed 1598C, UL Listed 1993
Bulb UL Type
Type B
For Use With
Replaces up to 400W HID
Bulb Operating Temp. Range
122 Degrees F
Bulb Power Source
Requires Separate Ballast
Features
Delivers upto 2X Higher Delivered Lumens and Efficacy Compared to Retrofits Using Generic LED Corn Lamps, Wide Even Light Distribution Eliminates Hot Spot Usually Seen with LED Luminaires
High Pressure Sodium Wattage Equivalency
250 W
Dimming Method
No Dimming
Color Selectable
No
Dimming Type
No Dimming
Lumen Selectable
No
Metal Halide Wattage Equivalency
250 W
Bulb Style
High Bay
Maximum Operating Temperature
122 Degrees F

Description

HID Replacement LED Bulb, Bulb Dia. 8 3/4 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 13,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 95 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Trade Number LED-8236M345D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.