Zoro Homepage

HID Replacement LED Bulb, 39000 lm, 750 W

  • Mfr # LED-8075M345-FW

  • Zoro # G715627834


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Includes
In-Line Fuse
Color Temperature
3000K, 4000K, 5000K
Lumens
39,000 lm
Bulb Base Type
Mogul Screw (EX39)
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8075M345-FW
Zoro #
G715627834
UPC #
197810016526
Country of Origin
China

Dimensions

Length
12 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5 5/8 in

Details

Includes
In-Line Fuse
Color Temperature
3000K, 4000K, 5000K
Lumens
39,000 lm
Bulb Base Type
Mogul Screw (EX39)
Color Rendering Index
80
For Enclosed Fixtures
Yes
Voltage
120 to 277V AC
Standards
cULus
Rated Life
50,000 hr
Bulb Beam Angle
360 Degrees
Series
SuperFlex
Indoor/Outdoor Usage
Indoor/Outdoor
Item
HID Replacement LED Bulb
Bulb Housing
Metal/Polycarbonate
Bulb Power Source
Requires Separate Ballast or Requires Separate Driver
Dimmable
Yes
Watts
150 W, 200 W, 270 W
Fan Cooling
Active Cooling
Lumen Selectable
Yes
UL 1993 Environmental Rating
Damp Location
Color Selectable
Yes
Bulb Operating Position
Universal Burning
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb Style
Corncob
Light Technology
LED
Bulb UL Type
Type B
Maximum Operating Temperature
122 Degrees F
Bulb Start Type
Regulated Ballast
Metal Halide Wattage Equivalency
750 W
Shatter-Resistant
No
High Pressure Sodium Wattage Equivalency
750 W

Description

HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 750 W, Lumens 39,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 750 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 150 W, 200 W, 270 W, Length 12 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.