Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Light Efficient Design Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 2700K LED-7334-27K-G2

Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 2700K (Discontinued)

  • Mfr # LED-7334-27K-G2
  • Zoro # G6115809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7334-27K-G2
Zoro #
G6115809
UPC #
844006073534
Country of Origin
China

Details

Item
LED PL Lamp 11W 4 Pin G24Q/GX24Q 2700K
Voltage
Electronic Ballast Only
Watts
11W
Bulb Base Type
4 Pin (G/GX24q)
Bulb Shape
PL
Color Temperature
2700K
Dimmable
Yes
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
120 Degrees Beam Angle

Description

LED PL Lamp 11W 4 Pin G24Q/GX24Q 2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.