Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K, Light Distribution: 120 Degrees Beam Angle

  • Mfr # LED-7334-40K-G2

  • Zoro # G6115763


product price: $13.99
/ea

Key Features

Voltage
Electronic Ballast Only
Watts
11W
Bulb Shape
PL
Dimmable
Yes
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7334-40K-G2
Zoro #
G6115763
UPC #
844006073558
Country of Origin
China

Details

Item
LED PL Lamp 11W 4 Pin G24Q/GX24Q 4000K
Voltage
Electronic Ballast Only
Watts
11W
Bulb Base Type
4 Pin (G/GX24q)
Bulb Shape
PL
Color Temperature
4000K
Dimmable
Yes
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
120 Degrees Beam Angle

Description

LED PL Lamp 11W 4 Pin G24Q/GX24Q 4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.