Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 2700K
Mfr # LED-7300-27K-G2
Zoro # G5662531
product price: $14.25
/eaKey Features
Voltage
120 to 277V
Watts
5W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
PL
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED-7300-27K-G2
Zoro #
G5662531
UPC #
844006073596
Country of Origin
China
Details
Item
LED PL Lamp 5W 2 Pin GX23 Socket 2700K
Voltage
120 to 277V
Watts
5W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
PL
Color Temperature
2700K
Dimmable
No
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Omnidirectional / 360 Degrees
Wattage Equivalency
3800W HAL
Description
LED PL Lamp 5W 2 Pin GX23 Socket 2700K, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.