This item is Discontinued.

Light Efficient Design LED, 35 W, Medium Screw (E26) LED-8033E30-G7

LED, 35 W, Medium Screw (E26) (Discontinued)

  • Mfr # LED-8033E30-G7
  • Zoro # G000489536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8033E30-G7
Zoro #
G000489536
UPC #
844006056216
Country of Origin
China

Dimensions

Bulb Dia.
3 3/8 in
Overall Length
7 1/6 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Housing
Metal/Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Voltage
120 to 277V AC
Watts
35 W
Light Technology
LED
Lumens
5,140 lm
Color Temperature
3000K
High Output
Yes
Wattage Equivalency
175W HID
Overall Bulb Shape
Cylindrical
Three-Way
No
Color Rendering Index
80
For Enclosed Fixtures
Yes
Item
Compact LED Bulb
Bulb Beam Angle
360 Degrees
Bulb Power Source
Direct Wired
Bulb Finish
Clear
Features
Advanced Active Cooling. Energetic Cooling Fan and Dynamic Temp Control Supports a Longer, Brighter Life, Dual Stage MOV Protection With Integrated 6Ka Surge, Expertly Engineered to Work Efficiently in Enclosed Fixtures and Damp Environments, While also Protected Against Insects and Dust, Multi-Directional Mounting Capability and 360 Degrees Design. Use Base Down, Base Up or Base Sideways Without Affecting Performance, Pretested and Potted Drivers are Burnt in 3X Prior to Shipping and Protected Against Vibration and Moisture
Bulb Minimum Starting Temperature
-40 Degrees F
Standards
CE, cULus, FCC Compliant, RoHS Compliant, UL Listed
Bulb Primary Application
Post Top
Rough Service
No
Rated Life
50,000 hr
Light Color
White
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
For Use With
Replaces up to 175W HID
Shatter-Resistant
Yes
Overall Bulb Base Type
Medium Screw
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb UL Type
Type B
Dimming Method
No Dimming
Fan Cooling
Active Cooling
Lighting Certification
Unrated
Dimming Type
No Dimming
Maximum Operating Temperature
122 Degrees F
Incandescent Wattage Equivalency
175 W

Description

LED,35 W,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.