This item is Discontinued.

Light Efficient Design LED Grow Lamp, High/Low Bay Shape LED-8032MGB

LED Grow Lamp, High/Low Bay Shape (Discontinued)

  • Mfr # LED-8032MGB
  • Zoro # G7915446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-8032MGB
Zoro #
G7915446
UPC #
844006081454
Country of Origin
China

Dimensions

Light Bulb Dia.
9-7/64"
Max. Overall Bulb Length
9-1/2"
Max Overall Bulb Length
9-1/2"
Bulb Manufacturers Warranty Length
5 yr Limited

Details

Bulb Base Type
Mogul Screw (E39)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Bulb Type
High Output
Dimmable
No
Light Distribution
Downlight
Type
Tube
Voltage
120-277
Watts
140
Light Appearance
No Rated Color Temp, Blue
Lumens
0
Bulb Beam Angle
120 Degrees
Bulb Power Source
Direct Wired
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Energy Star Compliant
No
Standards
cULus
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
15
Lighting Technology
LED
Rough Service
No
For Enclosed Fixtures
Yes
Wattage Equivalency
400W HPS/400W MH
Bulb Primary Application
Grow Light
Color Tuning
No
Average Bulb Life
50,000 hr.
High Output
Yes
Item
LED Grow Lamp
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F

Description

LED Grow Lamp, Bulb Shape High/Low Bay, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (E39), 150 Watts, Wattage Equivalency 400W HPS/400W MH, Bulb Color Temp. 4000K, LED, Light Appearance No Rated Color Temp, Blue, Average Bulb Life 50,000 hr., Color Rendering Index 15, Bulb Type High Output, Bulb Beam Angle 120 Degrees , Lumens 0, Voltage 120-277, Max. Overall Bulb Length 9 In., Light Bulb Dia. 9-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.