Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Hazardous Fixture Retrofit, 24W, E26

  • Mfr # LED-8929E57-HAZ

  • Zoro # G7072961


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
For Use With
Replaces up to 150W HID
Watts
24 W
Lighting Technology
LED
Lumens
3,425 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8929E57-HAZ
Zoro #
G7072961
UPC #
844006083250
Country of Origin
China

Dimensions

Length
6 1/2 in
Max. Overall Bulb Length
6-39/64"
Light Bulb Dia.
2-23/64"
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 in
Overall Length
6 3/4 in

Details

Item
HID Replacement LED Bulb
Light Technology
LED
For Use With
Replaces up to 150W HID
Watts
24 W
Lighting Technology
LED
Lumens
3,425 lm
Lighting Certification
Unrated
Dimmable
No
Voltage
120 to 277V
Rated Life
50,000 hr
Color Temperature
5700K
Color Rendering Index
80
Standards
cULus Listed, UL Listed
Light Distribution
Omnidirectional
Bulb Primary Application
Hazardous
Energy Star Compliant
No
Color Tuning
No
Average Bulb Life
50,000 hr.
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Color Temp.
5700K
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Power Source
Requires Separate Ballast
Three-Way
No
High Output
Yes
Bulb Housing
Metal/Polycarbonate
Rough Service
No
Bulb Finish
Clear
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb Designation
LED-8929E57-HAZ
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
150W MH/150W HPS
Bulb Technology
LED
Bulb Shape
Cylindrical
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-40 Degrees F
Overall Bulb Base Type
Medium Screw
Shatter-Resistant
Yes
Overall Bulb Shape
Cylindrical
Light Color
White
Bulb UL Type
Type B
Dimming Type
No Dimming
Dimming Method
No Dimming
Fan Cooling
Active Cooling
Lumen Selectable
No
Temperature Code
T5
Maximum Operating Temperature
113 Degrees F
Bulb Style
Corncob
High Pressure Sodium Wattage Equivalency
150 W
Color Selectable
No
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Metal Halide Wattage Equivalency
150 W

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 5700K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 3,425 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 24 W, Length 6 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.