Shop NUWATT
See all product information
Create Account
4 Inch Adjustable Can Lights, Gimbal Retrofit Recessed Lighting, 5CCT 2700K-5000K, 750LM, 24PK
- Mfr # NW-GMB-C4-10W-5CCT-WH-24P
- Zoro # G615537301
product price:Â
$
380.99
/pk of 24, $15.87/ea
Free Shipping & Returns
Key Features
Lumens
750
Dimmable
Standard Dimmer
Voltage
120V
Length
2.4 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-GMB-C4-10W-5CCT-WH-24P
- Zoro #
- G615537301
- UPC #
- 810066270534
- Country of Origin
- China
Dimensions
- Length
- 2.4 in
- Width
- 2.4 in
Details
- Lumens
- 750
- Dimmable
- Standard Dimmer
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- Energy Star, ETL, JA8 T29
- Fixture Wattage
- 10W
- Housing Material
- Aluminum, Acrylic
- Fixture Shape
- Round
- Finish
- White
- Installation Type
- Retrofit Can Light
- Features
- ‎Adjustable Color Temperature, Dimmable, Selectable CCT, Adjustable Lens, Water Resistant
Description
Introducing the NuWatt 4 Inch Retrofit Gimbal Recessed Downlight: Your Ultimate Adjustable LED Recessed Lighting Solution. Whether you're a homeowner looking to upgrade your lighting or a contractor seeking a versatile and efficient option for your projects, this cutting edge downlight offers unrivaled performance and an array of convenient features that will enhance the ambiance and functionality of any room. The NuWatt 4 inch Retrofit LED Eyeball Recessed Light features Selectable 5CCT capabilities, which allow you to effortlessly customize the color temperature of your lighting to suit your mood and preferences. Choose from five selectable color temperatures 2700K soft white, 3000K warm white, 3500K neutral white, 4000K cool white, and 5000K daylight using the Selectable Switch. Equipped with a powerful 10W driver, the NuWatt 4 inch Retrofit LED Gimbal Recessed Light delivers an impressive 750 lumens of high brightness and energy efficient illumination. With its E24 base, installation is a breeze Simply replace your existing lighting fixtures with the NuWatt Retrofit Gimbal Downlight, and instantly light up your space. NuWatt 4 inch Retrofit Gimbal Downlight ensures safety and efficiency. With certifications from ETL, Energy Star JA-8, and IC rated housing, it surpasses industry standards, providing peace of mind for a reliable, efficient, and safe lighting solution. The NuWatt 4 inch Retrofit Gimbal offers adjustable brightness 10%-100%, allowing you to create the ideal lighting for any occasion, from cozy ambience to bright task lighting. Enjoy complete control over your lighting environment for the perfect atmosphere. Transform your space with the NuWatt 4in Adjustable Downlight and unlock a world of possibilities. Order yours today and Let's light the way to a brighter future!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.