This item is Discontinued.

Light Efficient Design LED Lamp, 14666lm, Overall Bulb 11-29/32"L LED-8027M40-A

LED Lamp, 14666lm, Overall Bulb 11-29/32"L (Discontinued)

  • Mfr # LED-8027M40-A
  • Zoro # G1918487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-8027M40-A
Zoro #
G1918487
UPC #
844006080174
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
11-51/64"
Max Overall Bulb Length
11-51/64"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
4-1/2"
Overall Length
12 in
Bulb Dia.
4 1/2 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
4000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
Cylindrical
Bulb Technology
LED
Dimmable
No
Light Distribution
Omnidirectional
Type
Flood and Spot
Voltage
120 to 277V AC
Watts
100 W
Light Technology
LED
Lumens
14,666 lm
High Output
Yes
Color Tuning
No
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Energy Star Compliant
No
Three-Way
No
Average Bulb Life
50,000 hr.
For Enclosed Fixtures
Yes
Color Rendering Index
85
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Rough Service
No
Bulb Power Source
Direct Wired
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Bulb Min. Starting Temp.
-40 Degrees F
Standards
cULus
Item
Compact LED Bulb
Wattage Equivalency
400W MH/400W HPS
Lighting Technology
LED
Bulb Beam Angle
360 Degrees
Bulb Primary Application
Post Top
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Minimum Starting Temperature
-40 Degrees F
Overall Bulb Base Type
Mogul Screw
Color Temperature
4000K
Rated Life
50,000 hr
Shatter-Resistant
Yes
Overall Bulb Shape
Cylindrical
Bulb UL Type
Type B
Light Color
White
Dimming Method
No Dimming
Incandescent Wattage Equivalency
400 W
Dimming Type
No Dimming
Maximum Operating Temperature
122 Degrees F
Color Selectable
No

Description

LED Lamp, Bulb Shape Cylindrical, Dimmable No, Metal/Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (E39), 100 Watts, Wattage Equivalency 400W HPS/400W MH, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 50,000 hr., Color Rendering Index 85.6, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Lumens 14,666, Light Distribution Omnidirectional, Voltage 120-277, Max. Overall Bulb Length 11-29/32 In., Light Bulb Dia. 4-29/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.