This item is Discontinued.

Light Efficient Design LED Lamp, 4238 lm, Overall Bulb 9-9/16" L LED-8033E30-A

LED Lamp, 4238 lm, Overall Bulb 9-9/16" L (Discontinued)

  • Mfr # LED-8033E30-A
  • Zoro # G1918450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8033E30-A
Zoro #
G1918450
UPC #
844006081102
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
8-19/64"
Light Bulb Dia.
3-19/64"
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 1/2 in
Overall Length
8 1/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
Cylindrical
Bulb Technology
LED
Bulb Type
High Output
Dimmable
No
Light Distribution
Omnidirectional
Type
Standard
Voltage
120 to 277V AC
Watts
35 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
4,239 lm
Three-Way
No
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Beam Angle
360 Degrees
Item
Compact LED Bulb
Wattage Equivalency
175W MH/175W HPS
Color Tuning
No
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Lighting Technology
LED
Color Rendering Index
82
High Output
Yes
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Direct Wired
Rough Service
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Average Bulb Life
50,000 hr.
Bulb Primary Application
Post Top
Standards
cULus
Bulb Minimum Starting Temperature
-40 Degrees F
Overall Bulb Shape
Cylindrical
Overall Bulb Base Type
Medium Screw
Rated Life
50,000 hr
Color Temperature
3000K
Shatter-Resistant
Yes
Bulb UL Type
Type B
Light Color
White
Lighting Certification
Unrated
Fan Cooling
Active Cooling
Dimming Method
No Dimming
Dimming Type
No Dimming
Incandescent Wattage Equivalency
175 W
Color Selectable
No
Maximum Operating Temperature
122 Degrees F

Description

LED,35 W,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.