Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, High/Low Bay Bulb Shape, 17047lm

  • Mfr # LED-8030M57-MHBC

  • Zoro # G8092729


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
140 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8030M57-MHBC
Zoro #
G8092729
UPC #
844006082659
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
9 1/2 in
Length
9 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
140 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Bulb Housing
Polycarbonate
Color Temperature
5700K
Dimmable
No
Lumens
17,047 lm
Rated Life
50,000 hr
Light Technology
LED
Type
Flood and Spot
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Light Distribution
Omnidirectional
Three-Way
No
Bulb Beam Angle
360 Degrees
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb Primary Application
Canopy, High Bay
Standards
cURus Listed
High Output
Yes
Rough Service
No
For Enclosed Fixtures
Yes
Wattage Equivalency
400W MH/400W HPS
Bulb Designation
LED-8030M57-MHBC
Bulb Minimum Starting Temperature
-40 Degrees F
Shatter-Resistant
Yes
Bulb UL Type
Type A
Light Color
White
Bulb Start Type
Regulated Ballast
Lighting Certification
Unrated
Fan Cooling
Active Cooling
Dimming Method
No Dimming
Dimming Type
No Dimming
High Pressure Sodium Wattage Equivalency
400 W
Color Selectable
No
Maximum Operating Temperature
122 Degrees F
Metal Halide Wattage Equivalency
400 W
Bulb Style
High Bay
Lumen Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 9 1/2 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 5700K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 17,047 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 140 W, Length 9 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.