Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, High/Low Bay Bulb Shape, 18619lm

  • Mfr # LED-8030M40-MHBC

  • Zoro # G8092686


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
140 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-8030M40-MHBC
Zoro #
G8092686
UPC #
844006082642
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
9 1/2 in
Length
9 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
140 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
No
Lumens
18,619 lm
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Bulb Power Source
Plug and Play
Rough Service
No
Type
Flood and Spot
Bulb Primary Application
Canopy, High Bay
Standards
cURus Listed
Wattage Equivalency
400W MH/400W HPS
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
High Output
Yes
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Three-Way
No
Bulb Designation
LED-8030M40-MHBC
Bulb Minimum Starting Temperature
-40 Degrees F
Shatter-Resistant
Yes
Bulb UL Type
Type A
Bulb Start Type
Regulated Ballast
Light Color
White
Dimming Type
No Dimming
Lighting Certification
Unrated
Fan Cooling
Active Cooling
Dimming Method
No Dimming
Metal Halide Wattage Equivalency
400 W
Maximum Operating Temperature
122 Degrees F
Bulb Style
High Bay
Lumen Selectable
No
High Pressure Sodium Wattage Equivalency
400 W
Color Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 9 1/2 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 18,619 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 140 W, Length 9 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.