Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Light Efficient Design LED Repl Lamp, 70W HPS/MH, 18W, 4000K, E26 LED-8039E40-A

LED Repl Lamp, 70W HPS/MH, 18W, 4000K, E26 (Discontinued)

  • Mfr # LED-8039E40-A
  • Zoro # G1993741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8039E40-A
Zoro #
G1993741
UPC #
844006080648
Country of Origin
China

Dimensions

Light Bulb Dia.
2-39/64"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
6-7/64"
Overall Length
6 1/3 in
Bulb Dia.
2 5/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Bulb Technology
LED
Bulb Type
High Output
Dimmable
No
Light Distribution
Omnidirectional
Type
Standard
Voltage
120 to 277V AC
Watts
18 W
Light Technology
LED
Light Appearance
4000-4999K, Cool White
Lumens
2,983 lm
Bulb Beam Angle
360 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Three-Way
No
Item
Compact LED Bulb
Lighting Technology
LED
Wattage Equivalency
100W MH/100W HPS
Bulb Min. Starting Temp.
-40 Degrees F
Standards
cULus, UL 1993
For Enclosed Fixtures
Yes
Color Tuning
No
Energy Star Compliant
No
Color Rendering Index
81
Bulb Primary Application
Bollard
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb Power Source
Direct Wired
Average Bulb Life
50,000 hr.
Rough Service
No
Bulb Minimum Starting Temperature
-40 Degrees F
Shatter-Resistant
Yes
Color Temperature
4000K
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
Cylindrical
Rated Life
50,000 hr
Bulb UL Type
Type B
Light Color
White
Bulb Operating Position
Universal Burning
Incandescent Wattage Equivalency
100 W
Dimming Type
No Dimming
Dimming Method
No Dimming
Color Selectable
No
Maximum Operating Temperature
122 Degrees F

Description

LED Lamp, Bulb Shape Cylindrical, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 18.0 Watts, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 50,000 hr., Color Rendering Index 84.7, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Bulb Primary Application Bollard, Jelly Jar, Post Top, Wall Pack, Color Tuning No, Voltage 120-277, Indoor/Outdoor, Lumens 2297, Max. Overall Bulb Length 6-7/32 In., Light Bulb Dia. 2-17/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.