PLL Lamp
- Mfr # LED-7340-FC-G3
- Zoro # G925015650
product price:Â
$
21.39
/ea
Key Features
Lumens
2,024 lm, 2,228 lm
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Standards
cULus
Light Distribution
Omnidirectional
Bulb Beam Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-7340-FC-G3
- Zoro #
- G925015650
- UPC #
- 197810015338
- Country of Origin
- China
Dimensions
- Overall Length
- 8 1/2 in
Details
- Item
- PLL Lamp
- Lumens
- 2,024 lm, 2,228 lm
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Standards
- cULus
- Light Distribution
- Omnidirectional
- Bulb Beam Angle
- 140 Degrees
- Color Selectable
- Yes
- Maximum Operating Temperature
- 113 Degrees F
- Watts
- 17 W
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Bulb Designation
- 2G11
- Color Rendering Index
- 80
- Rated Life
- 50,000 hr
- Voltage
- 240 V
- Lumen Selectable
- Yes
- Bulb Base Type
- 4-Pin (2G11)
- Bulb UL Type
- Type B
Description
PLL Lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.