Shop LIGHT EFFICIENT DESIGN

FilStyleLEDRetro, 28 W, ED28, M Screw (E26)

  • Mfr # LED-8061E22
  • Zoro # G225018122

product price: 
$
33.79
/ea

Key Features

Bulb Base Type
Medium Screw (E26)
Watts
28 W
Lumens
3,500 lm
Bulb Style
Corncob
Standards
cETLus Listed, DLC Listed, FCC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED-8061E22
Zoro #
G225018122
UPC #
844006009564
Country of Origin
China

Dimensions

Bulb Dia.
3 in
Length
7 1/2 in

Details

Item
Filament Style LED Retrofit
Bulb Base Type
Medium Screw (E26)
Watts
28 W
Lumens
3,500 lm
Bulb Style
Corncob
Standards
cETLus Listed, DLC Listed, FCC
Rated Life
50,000 hr
Color Selectable
No
Fan Cooling
Passive Cooling
Metal Halide Wattage Equivalency
150 W
Voltage
120 to 277 V
Bulb UL Type
Type B
Lumen Selectable
No
Bulb Designation
LED-8061E22
Color Rendering Index
80
Dimming Type
Phasecut
Maximum Operating Temperature
113 Degrees F
Dimmable
Yes
Color Temperature
2200K
Bulb Shape
ED28
Bulb Minimum Starting Temperature
-40 Degrees F
Low Pressure Sodium Wattage Equivalency
150 W
Series
Filament Style Retrofit

Description

Filament Style LED Retrofit, Bulb Dia. 3 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 2200K, Lumens 3,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 28 W, Length 7 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.