PLL Lamp
- Mfr # LED-7343-FC-G3
- Zoro # G725014129
product price:Â
$
20.85
/ea
Key Features
Watts
16 W
Maximum Operating Temperature
113 Degrees F
Bulb UL Type
Type B
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Length
12 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-7343-FC-G3
- Zoro #
- G725014129
- UPC #
- 197810022749
- Country of Origin
- China
Dimensions
- Overall Length
- 12 3/16 in
Details
- Item
- PLL Lamp
- Watts
- 16 W
- Maximum Operating Temperature
- 113 Degrees F
- Bulb UL Type
- Type B
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Standards
- cULus
- Color Rendering Index
- 80
- Rated Life
- 50,000 hr
- Voltage
- 240 V
- Bulb Designation
- 2G11
- Lumens
- 1,900 lm, 2,000 lm
- Lumen Selectable
- Yes
- Light Distribution
- Omnidirectional
- Bulb Beam Angle
- 140 Degrees
- Bulb Base Type
- 4-Pin (2G11)
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Color Selectable
- Yes
Description
PLL Lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.