Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
Emerg T8 Retrofit, T8, LED, 4 ft, 15 W
- Mfr # LED-15T8-FC48-EMG
- Zoro # G025015932
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Bulb UL Type
Type B
UL 1993 Environmental Rating
Damp Location, Dry Location
Bulb Shape
T8
Color Selectable
Yes
Watts
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-15T8-FC48-EMG
- Zoro #
- G025015932
- UPC #
- 197810035497
- Country of Origin
- China
- Item
- Emergency T8 Retrofit
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb UL Type
- Type B
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Bulb Shape
- T8
- Color Selectable
- Yes
- Lumens
- 2,000 lm
- Watts
- 15 W
- Color Rendering Index
- 80
- Dimmable
- No
- Voltage
- 120 to 277 V AC
- Dimming Type
- No Dimming
Dimensions
- Nominal Length
- 4 ft
Description
Emergency T8 Retrofit, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type No Dimming
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.