PLL Lamp
- Mfr # LED-7345-FC-G3
- Zoro # G125016754
product price:Â
$
19.69
/ea
Key Features
Lumens
930 lm, 980 lm
Color Selectable
Yes
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Lumen Selectable
Yes
Bulb Base Type
4-Pin (2G11)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-7345-FC-G3
- Zoro #
- G125016754
- UPC #
- 197810022763
- Country of Origin
- China
Dimensions
- Overall Length
- 21 3/4 in
Details
- Item
- PLL Lamp
- Lumens
- 930 lm, 980 lm
- Color Selectable
- Yes
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Lumen Selectable
- Yes
- Bulb Base Type
- 4-Pin (2G11)
- Bulb Beam Angle
- 140 Degrees
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Voltage
- 240 V
- Light Distribution
- Omnidirectional
- Bulb UL Type
- Type B
- Rated Life
- 50,000 hr
- Bulb Designation
- 2G11
- Maximum Operating Temperature
- 113 Degrees F
- Color Rendering Index
- 80
- Standards
- cULus
- Watts
- 8.5 W
Description
PLL Lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.