Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 54 W, Mogul Screw (EX39)
- Mfr # LED-8064M22
- Zoro # G925017449
product price:Â
$
88.25
/ea
Key Features
Lumen Selectable
No
Bulb Base Type
Mogul Screw (EX39)
Bulb Style
Corncob
Rated Life
50,000 hr
Series
Filament Style Retrofit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-8064M22
- Zoro #
- G925017449
- UPC #
- 844006009625
- Country of Origin
- China
- Item
- Filament Style LED Retrofit
- Lumen Selectable
- No
- Bulb Base Type
- Mogul Screw (EX39)
- Bulb Style
- Corncob
- Rated Life
- 50,000 hr
- Series
- Filament Style Retrofit
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Color Rendering Index
- 80
- Voltage
- 120 to 277 V
- Watts
- 54 W
- Bulb UL Type
- Type B
- Low Pressure Sodium Wattage Equivalency
- 320 W
- Color Selectable
- No
- Lumens
- 8,000 lm
- Maximum Operating Temperature
- 113 Degrees F
- Bulb Designation
- LED-8064M22
- Metal Halide Wattage Equivalency
- 320 W
- Fan Cooling
- Passive Cooling
- Standards
- cETLus Listed, DLC Listed, FCC
- Dimming Type
- Phasecut
- Color Temperature
- 2200K
- Dimmable
- Yes
Dimensions
- Bulb Dia.
- 4 7/8 in
- Length
- 9 1/2 in
Description
Filament Style LED Retrofit, Bulb Dia. 4 7/8 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 2200K, Lumens 8,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 320 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 54 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.