This item is Discontinued.

Light Efficient Design R17D BASE 8' 42W T8 2 PIECE DESIGN R17D, 5000K, HIGH OUTPUT LED-42T82P-850HO96-G4

R17D BASE 8' 42W T8 2 PIECE DESIGN R17D, 5000K, HIGH OUTPUT (Discontinued)

  • Mfr # LED-42T82P-850HO96-G4
  • Zoro # G004841057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-42T82P-850HO96-G4
Zoro #
G004841057
UPC #
844006062996
Country of Origin
China

Dimensions

Length
8 ft

Details

Voltage
120-277V
Watts
42W
Bulb Base Type
R17D
Bulb Shape
T8
Color Temperature
5000K
Lumens
5040
Light Technology
LED
Wattage Equivalency
54-86W
Includes
center support
Bulb Operating Temp. Range
-4°F to 113°F
Standards
cULus Listed
Bulb Primary Application
General Purpose
Bulb Beam Angle
320°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.