Work Site String Lights

  • Mfr # LED-9003-50K-10PK-182-G3
  • Zoro # G825014876
product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Cord Designation
SJTW
Job Light Type
Work Light
Number of Brightness Levels
1
Minimum Operating Temperature
-40 Degrees F
Beam Angle
120 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED-9003-50K-10PK-182-G3
Zoro #
G825014876
UPC #
197810006299
Country of Origin
China

Dimensions

String Overall Length
100 ft
Overall Height
4 in
Head Diameter
4 in
Manufacturer Warranty Length
5 yr
Power Cord Length
100 ft

Details

Item
Work Site String Lights
Cord Designation
SJTW
Job Light Type
Work Light
Number of Brightness Levels
1
Minimum Operating Temperature
-40 Degrees F
Beam Angle
120 Degrees
Power Source
Corded
Number of Bulb Fixtures
10
Standards
cCLus
Bulb Spacing
9 ft
NEMA Enclosure Rating
5
Lamp Guard
Plastic Cap
Switch Type
N0 Switch
For Environment
Damp
Color Temperature
5000K
Operating Voltage
120V AC
Wattage
130 W
Plug Type
Three Prong
Maximum Brightness
16,000 lm
Color Rendering Index
80
Includes
Power Cord
Mount Type
Cable, Clamp, Hook
Includes Bulb
Built-In
NEMA Plug Configuration
1-15P
IP Rating
IP64
Features
No Bulbs or Ballasts to Replace
Maximum Operating Temperature
113 Degrees F
Brightness Levels
16,000 lm
Hazardous Location Specification
Not Rated
Lamp Life
50,000 hr

Description

Work Site String Lights, Bulb Spacing 9 ft, Color Temperature 5000K, Head Diameter 4 in, IP Rating IP64, Lighting Technology LED, Maximum Brightness 16,000 lm, Mount Type Cable, Clamp, Hook, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth Not Applicable, Overall Height 4 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type N0 Switch, Wattage 130 W, Color Rendering Index 80, Hazardous Location Specification Not Rated, Job Light Type Work Light

Ratings & reviews