Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Light House Beauty 1423-2118 End Brush 1.5 in. Knotted LI373352

1423-2118 End Brush 1.5 in. Knotted (Discontinued)

  • Mfr # LI373352
  • Zoro # G615834875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI373352
Zoro #
G615834875
UPC #
661541861682
Country of Origin
China

Description

small diameter wire brushes are designed for use in restricted or hard-to-reach areas. They are excellent for deburring blending and cleaning of surfaces. Small diameter brushes are especially designed for use on portable air and electric tools. Applications include deburring blending removal of rust cleaning. End brushes are great for cylinder heads pistons and valve ports rubber and plastic flash removal removal of rust paint scale tool polishing and weld cleaning. -1/4 in. 1 Shank 1-1/2 in. -Item Weight - 3 lbs. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.