4 in. Single Row Wire Cup Brush .014, .63 in.-11 A.H. -Sr-4

  • Mfr # LI438283

  • Zoro # G415751426


product price:  $63.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LI438283
Zoro #
G415751426
UPC #
747216331978
Country of Origin
China

Description

Features -For fast cleaning of large surfaces. -Wire Material : Steel. -Diameter : 4 in. -Bristle Diam : 0.0140 in. -Arbor Thread - TPI or Pitch : 5/8 in - 11. -Trim Length : 1 1/4 in. -No. of Rows : 1. -Speed : 9000 rpm [Max]. -Applications : Remove large burrs & heavy contamination. -Type : Arbor Hole Brush. -Applicable Materials : Rust Paint Oxides Scale. -Used With : Right-Angled Grinders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.