This item is Discontinued.

Light House Beauty Deodorizer 13 Gallon Round Sensor Trash Can Matte Finish Pearl White LI80665

Deodorizer 13 Gallon Round Sensor Trash Can Matte Finish Pearl White (Discontinued)

  • Mfr # LI80665
  • Zoro # G703890769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI80665
Zoro #
G703890769
UPC #
654204326956
Country of Origin
China

Description

This new 13 gallon sensor trash can is equipped with a sensor-operated removable wide-load lid cover and active carbon filter deodorizer.
Its brand new streamlined design features two exciting colors, classic black or pearl white, both coated in a beautiful matte finish; easily complimenting the most diverse of décor and environments and adding a dash of elegance to any location imaginable, from the kitchen to the bedroom, from the apartment to the office.

Features
  • Full 8 gallon capacity - fits all standard kitchen size trash bags.
  • Removable and wide-opening lid cover- removable lid cover for easy cleaning and trash bag replacement; can opening is wide enough to fit gallon-sized milk containers.
  • Features a streamlined design with classic black color, which will stylishly blend into any décor or environment.
  • Easy cleaning surface repels dust, dirt and fingerprint.
  • 100% hands free operation- keep your hand clean at all times while cooking or working.
  • Active carbon filter eliminates odors, creating a sanitary living and working environment.
  • Improved sensor mechanism utilizes only 4 “AA” batteries for up to 6 months of daily operation.
  • Included trash bag retainer ring for easy trash bag installation and removal as well as hiding the trash bag inside the trash can.
  • Color - Pearl White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.