Electrical Box, 14 cu in, Outlet Box Type, 1 Gang, Fiberglass, Round Shape

  • Mfr # LI612010

  • Zoro # G510995633


product price:  $33.89
/ea

Key Features

Capacity
14 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Fiberglass
Box Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI612010
Zoro #
G510995633
UPC #
654204800180
Country of Origin
China

Details

Item
Electrical Box
Capacity
14 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Fiberglass
Box Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.