Shop LIGHT HOUSE BEAUTY

St-6 6 Inch Stnd Twist Wirewheel .023 5-8 Inch-11 A.H.

  • Mfr # LI433383

  • Zoro # G015751406


product price:  $56.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LI433383
Zoro #
G015751406
UPC #
747216320705
Country of Origin
China

Description

Rugged knot-type construction provides aggressive high-impact action for severe applications.-Wire Material: Steel.-Diameter: 6in.-Wire Size: 0.0230in.Arbor Thread - TPI or Pitch: 5/8in - 11 UNC.-No. of Knots: 24.Face Width: 1/2in.Face Plate Thickness: 9/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.