Shop LIGHTGUARD
See all product information
Create Account
Emergency Exit Sign, LED, 120V, Red/Blk
- Mfr # ULNURB
- Zoro # G3872155
product price:Â
$
81.79
/ea
Key Features
Width
12 1/4 in
Height
8 1/2 in
Voltage
120V
Housing Material
High Impact Plastic
Mounting
Side or Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULNURB
- Zoro #
- G3872155
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Exit Sign
- Voltage
- 120V
- Housing Material
- High Impact Plastic
- Mounting
- Side or Back
- Letter Color
- Red
- Standards
- UL 924
- Lamp Type
- LED
Dimensions
- Width
- 12 1/4 in
- Height
- 8 1/2 in
- Depth
- 1 3/4 in
Description
Exit Sign, Letter Color Red, Depth 1 3/4 in, Height 8 1/2 in, Width 12 1/4 in, Mounting Side or Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.