Shop LIGHTGUARD
See all product information
Create Account
Exit Sign, 12 1/4 in W, 11 3/4 in H
- Mfr # UEW1R
- Zoro # G3446354
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Width
12 1/4 in
Height
11 3/4 in
Mounting
Universal
Letter Color
Red
Depth
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEW1R
- Zoro #
- G3446354
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Exit Sign
- Mounting
- Universal
- Letter Color
- Red
- Standards
- BOCA and OSHA, NEC, NFPA 101, UL 924 Listed
- Lamp Type
- LED
Dimensions
- Width
- 12 1/4 in
- Height
- 11 3/4 in
- Depth
- 3 1/4 in
Description
Exit Sign, Letter Color Red, Depth 3 1/4 in, Height 11 3/4 in, Width 12 1/4 in, Mounting Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.