Single-use Microfiber Mop Pad, PK500

  • Mfr # TMMP446X216

  • Zoro # G422937233


product price:  $204.99
/pk 500, $0.41/ea
Free Shipping & Returns

Key Features

Chlorine Bleach Safe
Yes
Ply Count
1
Includes
Lighthouse EIP X2 Single Use Microfiber, 500 each/case
Overall Depth
5 1/8 in
Dry Weight
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMMP446X216
Zoro #
G422937233
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5 1/8 in
Wet Mop Tailband Size
16 in
Overall Width
16 1/2 in

Details

Chlorine Bleach Safe
Yes
Ply Count
1
Includes
Lighthouse EIP X2 Single Use Microfiber, 500 each/case
Dry Weight
1 oz
Material
Microfiber
Connection Thread Type
Standard
Mop Style
Flat
Item
Single-use Microfiber Mop Pad
Features
Designed for various floor types, Larger head which means fewer microfiber sheets used
Compatible Manufacturer Part Number
832F68, 832F69
Capacity
5 oz

Description

Single-use Microfiber Mop Pad, Material Microfiber, Mop Connection Type Not Applicable, Overall Width 16 1/2 in, Overall Depth 5 1/8 in, Launderable No, Color White, Dry Weight 1 oz, Mop End Type Cut, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number 832F68, 832F69, Compatible Manufacturer Part Number 832F68, 832F69, Includes Lighthouse EIP X2 Single Use Microfiber, 500 each/case, Wet Mop Tailband Size 16 in, Color Coding System No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.