This item is Discontinued.

Lightitup 52 in. Avengers Marvel Capitan America Ceiling Fan LI983599

52 in. Avengers Marvel Capitan America Ceiling Fan (Discontinued)

  • Mfr # LI983599
  • Zoro # G703739174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI983599
Zoro #
G703739174
UPC #
727272199439
Country of Origin
China

Description

Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3 ) alabaster-style glass lights use 60W bulbs.

Features
  • Avengers Marvel Capitan America Ceiling Fan
  • 120 volt, 3-speed reversible motor
  • Uses (3 ) 60 watt bulbs (included )
  • Comes with 2" & 4" down rods
  • Measures 17" from ceiling to bottom of fan with 4" down rod
  • For indoor use only
  • This fan comes with a 30 year manufacturer's warranty
Specification
  • Size: 52 in.
  • Input: 120 Volt
  • Number of Speed: 3 Speed
  • Height: 17 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.