Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lightolier Individual Track, 2 Foot, Black, 23-25/32"L 6000NBK

Individual Track, 2 Foot, Black, 23-25/32"L (Discontinued)

  • Mfr # 6000NBK
  • Zoro # G9896175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000NBK
Zoro #
G9896175
UPC #
784197594183
Country of Origin
Mexico

Dimensions

Track Length - Nominal - Track Lighting
2 ft
Length - Track Lighting Track and Connectors
23 25/32 in
Height (In.)
13/16
Width - Track Lighting Track and Connectors
1 5/32 in
Height - Track Lighting Track and Connectors
13/16 in
Length (In.)
23-25/32
Width (In.)
1-5/32

Details

Item - Track Lighting
Track
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
Housing Material
Aluminum
Includes
Live End Feed Connector
Item
Track Section
Color
Black
Max. Total Amps - Track Lighting
20
Description/Special Features
Individually Or Continuous Row Mount
Mounting
Surface
Track Material - Track Lighting
Aluminum
Max. Amps
20
Type
2 Foot
Function
Single Circuit
Standards
cUL

Description

Track Section, Housing Material Aluminum, Standards cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.