Shop LIGHTOLIER

LED Downlight, Matte White, 4" L, 11 W

  • Mfr # FD24RSLMZ10SCTUW
  • Zoro # G224146420

product price: 
$
23.39
/ea

Key Features

Overall Height
1/2 in
Color Selectable
Selectable
Manufacturers Warranty Length
5 yr
Series
Lightolier FD
Dimming Method
0-10V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD24RSLMZ10SCTUW
Zoro #
G224146420
UPC #
190096197927
Country of Origin
Viet Nam

Dimensions

Overall Height
1/2 in
Manufacturers Warranty Length
5 yr
Outside Diameter
4 in
Overall Length
4 in
Nominal Size
4 in
Overall Width
4 in
Wire Rope Length
4 in
Length
4 in

Details

Color Selectable
Selectable
Series
Lightolier FD
Item
LED Downlight
Dimming Method
0-10V
IC Rating
IC
Lumen Selectable
Selectable
Light Output
540 lm, 700 lm
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Rendering Index
90
Interconnection Capability
J-Box
Socket Type
Integrated LED
Maximum Fixture Wattage
11 W
Rated Life
50,000 hr
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
Environmental Rating
Wet Location Rated
Voltage
120 to 277V AC
Includes
Foam Gasket
Dimmable
Yes
Ceiling Type
Flat Ceiling
Housing Color
Matte White
Trim Style
Flat
LED Replacement For
40W INC
Reflector or Baffle Color
White
Trim Material
Aluminum
Trim Color
White
Fixture Type
New Construction/Remodel
Airtight
Yes

Description

LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 4 in, Light Output 540 lm, 700 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Flat, Series Lightolier FD, Outside Diameter 4 in, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.