Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6RDCL
Zoro #
G2441857
UPC #
662057994833
Country of Origin
United States
Dimensions
Nominal Aperture Size
6 in
Height
3 1/2 in
Width
7 1/4 in
Nominal Size
6
Length
7 1/4 in
Details
Item - Recessed Down Light
LED Recessed Down Light Trim
Trim Style - Recessed Down Light
Reflector
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Aluminum Reflector
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color
clear
Description/Special Features
LyteProfile 6 in Round LED Downlight Reflector
Item
LED Recessed Down Light Trim
Warranty
5 yr
Material
Aluminum
Standards
CSA Certified to US and Canadian safety standards. Damp location listed.
Fits
DoM 6 in Housing
Description
LED Recessed Down Light Trim, Nominal Size 6 In., Lighting Technology LED, Reflector or Baffle Color Aluminum Reflector, Standards CSA Certified to US and Canadian safety standards. Damp location listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.