Shop LIGHTOLIER

LED Downlight

  • Mfr # DL26RSLMZ10SCTUW
  • Zoro # G224176519

product price: 
$
21.25
/ea

Key Features

Outside Diameter
7 3/16 in
Light Output
900 lm, 1,200 lm
Includes
CCT Selector, Cord, Electrical Box with Knockouts, Integrated LED Luminaire, Spring Clip
Dimming Method
0-10V
Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL26RSLMZ10SCTUW
Zoro #
G224176519
UPC #
190096198030
Country of Origin
Viet Nam

Dimensions

Outside Diameter
7 3/16 in
Overall Height
1 3/16 in
Manufacturers Warranty Length
5 yr
Nominal Size
6 in
Overall Length
7 3/16 in
Overall Width
7 3/16 in
Length
7 3/16 in

Details

Item
LED Downlight
Light Output
900 lm, 1,200 lm
Includes
CCT Selector, Cord, Electrical Box with Knockouts, Integrated LED Luminaire, Spring Clip
Dimming Method
0-10V
Housing Color
White
Color Rendering Index
90
Airtight
Yes
Color Temperature
2700K, 3000K, 3500K, 5000K
Trim Style
Baffle
Environmental Rating
Damp Location Rated
Series
DL2
Voltage
120 to 277V AC
Includes Trim
Yes
IC Rating
IC
Housing Material
Aluminum Steel (Junction Box), Die Cast Aluminum (Flange)
Lumen Selectable
Selectable
Standards
Energy Star Certified, ETL Listed (cETLus), Insulation Contact (IC Rated), RoHS Compliant
Rated Life
50,000 hr
Color Selectable
Selectable
Includes Baffle
Yes
Dimmable
Yes
Interconnection Capability
J-Box
Ceiling Type
Flat Ceiling
Reflector or Baffle Color
White
Trim Material
Aluminum
LED Replacement For
90W INC
Fixture Type
New Construction/Remodel
Maximum Fixture Wattage
14.5 W
Trim Color
White

Description

LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Light Output 900 lm, 1,200 lm, Color Temperature 2700K, 3000K, 3500K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1 3/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle, Series DL2, Outside Diameter 7 3/16 in, Includes Trim Yes, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.