LED Downlight, White, 7" Dia, 10.9 W

  • Mfr # SD27RSLMZ10SCTUW
  • Zoro # G424146664
product price: 
$
34.89
/ea

Key Features

Maximum Fixture Wattage
10.9 W
Diameter
7 in
Housing Color
White
Mounting Hardware Included
Mounting Plate
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD27RSLMZ10SCTUW
Zoro #
G424146664
UPC #
190096198054
Country of Origin
Viet Nam

Dimensions

Diameter
7 in
Overall Height
1 3/4 in
Overall Length
7 in
Overall Width
7 in
Wire Rope Length
7 in
Length
7 in

Details

Maximum Fixture Wattage
10.9 W
Housing Color
White
Mounting Hardware Included
Mounting Plate
Color Selectable
Selectable
Light Output
700 lm, 900 lm
Color Rendering Index
90
Voltage
120 to 277V AC
Includes
Quick Connectors, Steel Mounting Plate
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
For Bulb Type
LED
Environmental Rating
Damp Location Rated
Lumen Selectable
Selectable
Item
LED Downlight
Series
Lightolier SD2
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
Dimming Method
0-10V
Dimmable
Yes
Lens Material
Polycarbonate
Shade Shape
Round
Housing Material
Aluminum
Includes Bulb
No
Housing Finish
Matt White

Description

LED Downlight, Diameter 7 in, Overall Length 7 in, Series Lightolier SD2, Light Output 700 lm, 900 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 10.9 W, Voltage 120 to 277V AC, Overall Height 1 3/4 in, Overall Width 7 in, Housing Color White, Housing Finish Matt White, Housing Material Aluminum, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Plate, Lighting Technology LED, Dimming Method 0-10V

Ratings & reviews