LED Downlight, White, 5" Dia, 8.5 W
- Mfr # SD25RSLMZ10SCTUW
- Zoro # G324146856
product price:Â
$
28.59
/ea
Key Features
Series
Lightolier SD2
Housing Color
White
Light Output
500 lm, 700 lm
Color Rendering Index
90
Mounting Hardware Included
Mounting Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD25RSLMZ10SCTUW
- Zoro #
- G324146856
- UPC #
- 190096198047
- Country of Origin
- Viet Nam
- Series
- Lightolier SD2
- Item
- LED Downlight
- Housing Color
- White
- Light Output
- 500 lm, 700 lm
- Color Rendering Index
- 90
- Mounting Hardware Included
- Mounting Plate
- Color Selectable
- Selectable
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Maximum Fixture Wattage
- 8.5 W
- Voltage
- 120 to 277V AC
- Environmental Rating
- Damp Location Rated
- Standards
- ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
- Dimmable
- Yes
- Lumen Selectable
- Selectable
- Includes
- Quick Connectors, Steel Mounting Plate
- For Bulb Type
- LED
- Dimming Method
- 0-10V
- Housing Finish
- Matt White
- Lens Material
- Polycarbonate
- Includes Bulb
- No
- Housing Material
- Aluminum
- Shade Shape
- Round
Dimensions
- Overall Height
- 1 3/4 in
- Diameter
- 5 in
- Overall Length
- 5 in
- Overall Width
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
LED Downlight, Diameter 5 in, Overall Length 5 in, Series Lightolier SD2, Light Output 500 lm, 700 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 8.5 W, Voltage 120 to 277V AC, Overall Height 1 3/4 in, Overall Width 5 in, Housing Color White, Housing Finish Matt White, Housing Material Aluminum, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Plate, Lighting Technology LED, Dimming Method 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.