Shop LIGHTOLIER

LED Downlight, White, 9" Dia, 13.4 W

  • Mfr # SD29RSLMZ10SCTUW
  • Zoro # G324146719

product price: 
$
44.69
/ea

Key Features

Mounting Hardware Included
Mounting Plate
Color Selectable
Selectable
Lumen Selectable
Selectable
Maximum Fixture Wattage
13.4 W
Series
Lightolier SD2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD29RSLMZ10SCTUW
Zoro #
G324146719
UPC #
190096198061
Country of Origin
Viet Nam

Dimensions

Diameter
9 in
Overall Height
1 3/4 in
Overall Length
9 in
Overall Width
9 in
Wire Rope Length
9 in
Length
9 in

Details

Mounting Hardware Included
Mounting Plate
Color Selectable
Selectable
Lumen Selectable
Selectable
Maximum Fixture Wattage
13.4 W
Series
Lightolier SD2
Includes
Quick Connectors, Steel Mounting Plate
For Bulb Type
LED
Housing Color
White
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
Item
LED Downlight
Voltage
120 to 277V AC
Color Rendering Index
90
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Output
900 lm, 1,100 lm
Dimmable
Yes
Dimming Method
0-10V
Environmental Rating
Damp Location Rated
Shade Shape
Round
Housing Finish
Matt White
Lens Material
Polycarbonate
Housing Material
Aluminum
Includes Bulb
No

Description

LED Downlight, Diameter 9 in, Overall Length 9 in, Series Lightolier SD2, Light Output 900 lm, 1,100 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 13.4 W, Voltage 120 to 277V AC, Overall Height 1 3/4 in, Overall Width 9 in, Housing Color White, Housing Finish Matt White, Housing Material Aluminum, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Plate, Lighting Technology LED, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.