Zoro Homepage

LED Recessed Downlight, White Trim, 8 in

  • Mfr # FD8SSLMZ10SCTUW

  • Zoro # G810988694


product price: $41.79
/ea

Key Features

Voltage
120 to 277V AC
Color Temperature
2700K
Lighting Technology
LED
Trim Color
White
Standards
cETUus, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD8SSLMZ10SCTUW
Zoro #
G810988694
UPC #
190096131778
Country of Origin
China

Dimensions

Nominal Size
8 in
Manufacturer Warranty Length
5 yr
Outside Diameter
9 in
Overall Height
1/2 in
Overall Width
9 in

Details

Item
LED Recessed Downlight
Voltage
120 to 277V AC
Color Temperature
2700K
Lighting Technology
LED
Trim Color
White
Standards
cETUus, RoHS Compliant
Lighting Certification
ENERGY STAR
Dimmable
Yes
Housing Color
White
Socket Type
Integrated LED
Rated Life
50,000 hr
Series
FD
Color Rendering Index
90
Fixture Type
New Construction/Remodel
Compliance Type
CA Title 24
Dimming Type
No Dimming
Ceiling Type
Flat Ceiling
Includes Trim
Yes
Interconnection Capability
Junction Box
Maximum Wattage
18 W
Airtight
No
Trim Style
Flat Lens
IC Rating
IC
Environmental Rating
Wet Location Rated
Light Output
1,100 lm, 1,300 lm

Description

LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 8 in, Maximum Wattage 18 W, Light Output 1,100 lm, 1,300 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat Lens, Series FD, Outside Diameter 9 in, Compliance Type CA Title 24, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.