Other Lighting Fixtures/Trim/Accessories
- Mfr # L4RBW
- Zoro # G822984714
product price:Â
$
9.15
/ea
Key Features
Nominal Aperture Size
4
Housing Material
Steel
Application
DA/Wet Location
Height
3-3/8 in
Ceiling Type - Recessed Down Light
Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L4RBW
- Zoro #
- G822984714
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Nominal Aperture Size
- 4
- Height
- 3-3/8 in
Details
- Housing Material
- Steel
- Application
- DA/Wet Location
- Ceiling Type - Recessed Down Light
- Insulated
- Series
- Series L4R
- Lamp Type
- LED
- Standards
- UL (Canada and US)
- Type
- Baffle
- Aperture Shape
- Round
Description
4" Steel Galvanized Baffle IC Round LED Downlight Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.