Shop LIGHTOLIER
See all product information
Create Account
Other Lighting Fixtures/Trim/Accessories
- Mfr # 305WHWX
- Zoro # G622984563
product price:Â
$
27.55
/ea
Key Features
Nominal Aperture Size
3-3/4 in
Used On
LytePoints 300MRSPX/3401MREX/300ESX/302MRSPX/302MREX/302ESX/302MRIC7SPX/302MRIC9SPX/302ESICX/302MRAICSPX/302MRAICEX/302ESAICX Frame-In Kit
Standards
UL, CSA
Lamp Type
MR16, ES/ESD16 Halogen 50 W
Nominal Size
4-1/2" Dia x 4-1/2" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305WHWX
- Zoro #
- G622984563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Aperture Size
- 3-3/4 in
- Nominal Size
- 4-1/2" Dia x 4-1/2" H
Details
- Used On
- LytePoints 300MRSPX/3401MREX/300ESX/302MRSPX/302MREX/302ESX/302MRIC7SPX/302MRIC9SPX/302ESICX/302MRAICSPX/302MRAICEX/302ESAICX Frame-In Kit
- Standards
- UL, CSA
- Lamp Type
- MR16, ES/ESD16 Halogen 50 W
- Type
- Adjustable, Open, Self-Flange
- Housing Finish
- White Painted Step Baffle
- Application
- DA Location
- Material
- 25 Gauge Galvanized Steel, Die-Cast Aluminum Baffle
- Aperture Shape
- Round
Description
3-3/4" Round Aperture, White, MR16, Adjustable Baffle, Downlight Trim
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.