Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RoundDownlight, 7inD, White, Plastic, 7inL

  • Mfr # S7R835K10WZ10U

  • Zoro # G2682132


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Color Temperature
3500K
Housing Material
Plastic
Rated Life
50,000 hr
Standards
cULus Listed, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7R835K10WZ10U
Zoro #
G2682132
UPC #
662057952901
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
5/8 in
Diameter
7 in

Details

Item
Round Downlight
Voltage
120/277V AC
Color Temperature
3500K
Housing Material
Plastic
Rated Life
50,000 hr
Standards
cULus Listed, RoHS
Ballast Quantity
0
Lighting Technology
LED
For Bulb Type
Integrated LED
Lens Material
Acrylic
Minimum Operating Temperature
-4 Degrees F
Housing Color
White
Lighting Certification
ENERGY STAR
Mounting Hardware Included
Jbox Mounting Plate
Suggested Bulb Item Number
Integrated LED
Housing Finish
Matte
Bulb Quantity
1
Color Rendering Index
80
Series
SlimSurface
Compliance Type
Not Available
Environmental Rating
Wet Location Rated
Maximum Fixture Wattage
14 W
Light Output
1,000 lm
Dimmable
Yes
Dimming Method
0-10V

Description

Round Downlight, Diameter 7 in, Overall Length 7 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 3500K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120/277V AC, Overall Height 5/8 in, Overall Width 7 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.