Zoro Homepage

Sqr Dwnlt, 4in, 3500K, 650lm, Blk, Plastic

  • Mfr # S4S835K7BKZ10U

  • Zoro # G2682412


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Color Temperature
3500K
Housing Material
Plastic
Standards
cULus Listed, RoHS
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4S835K7BKZ10U
Zoro #
G2682412
UPC #
662057952475
Country of Origin
Mexico

Dimensions

Overall Length
4 in
Overall Height
5/8 in
Manufacturer Warranty Length
5 yr
Overall Width
4 in

Details

Item
Square Downlight
Voltage
120-277V AC
Color Temperature
3500K
Housing Material
Plastic
Standards
cULus Listed, RoHS
Rated Life
50,000 hr
Lighting Certification
ENERGY STAR
Suggested Bulb Item Number
Integrated LED
Environmental Rating
Wet Location Rated
Compliance Type
Not Available
Housing Color
Black
Light Output
650 lm
Minimum Operating Temperature
-4 Degrees F
For Bulb Type
Integrated LED
Dimming Method
0-10V
Bulb Quantity
1
Dimmable
Yes
Housing Finish
Matte
Lighting Technology
LED
Lens Material
Acrylic
Mounting Hardware Included
Jbox Mounting Plate
Maximum Fixture Wattage
10 W
Ballast Quantity
0
Series
SlimSurface
Color Rendering Index
80

Description

Square Downlight, Diameter Not Applicable, Overall Length 4 in, Series SlimSurface, Light Output 650 lm, Color Temperature 3500K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120 to 277V AC, Overall Height 5/8 in, Overall Width 4 in, Housing Color Black, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.