Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SquareDownlight, Silver, Plastic, 4inL

  • Mfr # S4S830K7ALZ10U

  • Zoro # G2682239


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Color Temperature
3000K
Rated Life
50,000 hr
Standards
cULus Listed, RoHS
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4S830K7ALZ10U
Zoro #
G2682239
UPC #
662057952437
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
5/8 in
Overall Width
4 in
Overall Length
4 in

Details

Item
Square Downlight
Voltage
120-277V AC
Color Temperature
3000K
Rated Life
50,000 hr
Standards
cULus Listed, RoHS
Housing Material
Plastic
Housing Finish
Aluminum
Compliance Type
Not Available
Dimmable
Yes
For Bulb Type
Integrated LED
Series
SlimSurface
Suggested Bulb Item Number
Integrated LED
Maximum Fixture Wattage
10 W
Ballast Quantity
0
Lighting Certification
ENERGY STAR
Color Rendering Index
80
Light Output
650 lm
Bulb Quantity
1
Lens Material
Acrylic
Mounting Hardware Included
Jbox Mounting Plate
Dimming Method
0-10V
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Wet Location Rated
Housing Color
Silver
Lighting Technology
LED

Description

Square Downlight, Diameter Not Applicable, Overall Length 4 in, Series SlimSurface, Light Output 650 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120 to 277V AC, Overall Height 5/8 in, Overall Width 4 in, Housing Color Silver, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.